PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pivot Base

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1470655| Mfr #: HBL340PB

$104.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackItem: Pivot BaseRotation Deg.: 340 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1470655 Mfr #: HBL340PB
Color: BlackItem: Pivot Base
Rotation Deg.: 340 DegreesDimensions: 10.5"L x 5"W x 2.5"H
For Use With: Industrial ReelIncludes: Base Plate, Top Plate and Mounting Hardware
Country of Origin (subject to change): United States

Description

Pivot Base, Rotation Deg. 340 Degrees , For Use With Industrial Reel, Includes Base Plate, Top Plate and Mounting Hardware, Color Black, Dimensions 10.5 In.L x 5 In.W x 2.5 In.H

Reviews