KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pivot Base, 340 Deg Swing, F/14 In Reels

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2477072| Mfr #: HBL14PB

$85.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pivot Base
Includes: Base Plate, Top Plate and Mounting Hardware
Dimensions: 8"L x 6"W x 2"H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2477072 Mfr #: HBL14PB
Item: Pivot BaseIncludes: Base Plate, Top Plate and Mounting Hardware
Dimensions: 8"L x 6"W x 2"HFor Use With: 14" Weatherproof Cable Reels
Color: YellowRotation Deg.: 340 Degrees
Country of Origin (subject to change): United States

Description

Pivot Base, Rotation Deg. 340 Degrees , For Use With 14 In. Weatherproof Cable Reels, Includes Base Plate, Top Plate and Mounting Hardware, Color Yellow, Dimensions 8 In.L x 6 In.W x 2 In.H

Reviews