SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plate, Almond, Steel, Plates

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2394287| Mfr #: PHPS5AL

$7.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: AlmondMaterial: SteelHeight: 4.5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2394287 Mfr #: PHPS5AL
Color: AlmondMaterial: Steel
Height: 4.5"For Use With: Bryant(R) Raceway
Includes: Mounting screwsCover Type: -
Item: PlateLength: 10.03"
Fittings Sub-Category: PlatesFeatures: Fits All Standard NEMA Boxes
Standards: UL, CSACountry of Origin (subject to change): Canada

Description

Plate, Cover Type -, Height 4.5 In., Length 10.03 In., Color Almond, Material Steel, Features Fits All Standard NEMA Boxes, Standards UL, CSA, For Use With Bryant(R) Raceway, Includes Mounting Screws

Reviews