Plate, Almond, Steel, Plates

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2172116| Mfr #: PJS126AL

$2.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2172116 Mfr #: PJS126AL
Includes: Mounting ScrewsStandards: UL, CSA
Item: PlateFor Use With: Bryant(R) Raceway
Height: 4.5"Material: Steel
Features: Fits All Standard NEMA BoxesFittings Sub-Category: Plates
Color: AlmondCover Type: -
Length: 4.6"Country of Origin (subject to change): Canada

Product Description

Plate, Cover Type -, Height 4.5 In., Length 4.6 In., Color Almond, Material Steel, Features Fits All Standard NEMA Boxes, Standards UL, CSA, For Use With Bryant(R) Raceway, Includes Mounting Screws

Product Reviews

Save 15%. Sign up for Z-mail.