KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plate, Almond, Steel, Plates

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1521703| Mfr #: SP28AL

$4.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: Plates
Features: Fits All Standard NEMA Boxes
Includes: Mounting screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1521703 Mfr #: SP28AL
Fittings Sub-Category: PlatesFeatures: Fits All Standard NEMA Boxes
Includes: Mounting screwsItem: Plate
For Use With: Bryant(R) RacewayColor: Almond
Height: 4.5"Length: 4.6"
Material: steelStandards: UL, CSA
Country of Origin (subject to change): Canada

Description

Plate, Cover Type -, Height 4.5 In., Length 4.6 In., Color Almond, Material Steel, Features Fits All Standard NEMA Boxes, Standards UL, CSA, For Use With Bryant(R) Raceway, Includes Mounting Screws

Reviews