HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plate, Gray, Steel, Plates

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0907864| Mfr #: PHPS1G

$1.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Fits All Standard NEMA Boxes
For Use With: Bryant(R) Raceway
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0907864 Mfr #: PHPS1G
Features: Fits All Standard NEMA BoxesFor Use With: Bryant(R) Raceway
Color: GrayLength: 2.78"
Material: steelStandards: UL, CSA
Height: 4.5"Item: Plate
Includes: Mounting screwsFittings Sub-Category: Plates
Country of Origin (subject to change): Canada

Description

Plate, Cover Type -, Height 4.5 In., Length 2.78 In., Color Gray, Material Steel, Features Fits All Standard NEMA Boxes, Standards UL, CSA, For Use With Bryant(R) Raceway, Includes Mounting Screws

Reviews