20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Plate, Gray, Steel, Plates

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1636004| Mfr #: PJS126G

$2.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1636004 Mfr #: PJS126G
Includes: Mounting ScrewsStandards: UL, CSA
Item: PlateFor Use With: Bryant(R) Raceway
Height: 4.5"Material: Steel
Features: Fits All Standard NEMA BoxesFittings Sub-Category: Plates
Color: GrayCover Type: -
Length: 4.6"Country of Origin (subject to change): Canada

Product Description

Plate, Cover Type -, Height 4.5 In., Length 4.6 In., Color Gray, Material Steel, Features Fits All Standard NEMA Boxes, Standards UL, CSA, For Use With Bryant(R) Raceway, Includes Mounting Screws

Product Reviews

Save 15%. Sign up for Z-mail.