20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Plate, Gray, Steel, Plates

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1839424| Mfr #: PJS226G

$8.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1839424 Mfr #: PJS226G
Includes: Mounting ScrewsCover Type: -
Standards: UL, CSAItem: Plate
For Use With: Bryant(R) RacewayHeight: 4.5"
Material: SteelFeatures: Fits All Standard NEMA Boxes
Fittings Sub-Category: PlatesColor: Gray
Length: 6.41"Country of Origin (subject to change): Canada

Product Description

Plate, Cover Type -, Height 4.5 In., Length 6.41 In., Color Gray, Material Steel, Features Fits All Standard NEMA Boxes, Standards UL, CSA, For Use With Bryant(R) Raceway, Includes Mounting Screws

Product Reviews

Save 15%. Sign up for Z-mail.