Plate, Wall, 1 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0426282| Mfr #: SS12

$4.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Telephone Wall Plate
Description/Special Features: 0.406" Hole Dia.
Number of Gangs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0426282 Mfr #: SS12
Item: Telephone Wall PlateDescription/Special Features: 0.406" Hole Dia.
Number of Gangs: 1Length: 5.52"
Color: GrayMaterial: Stainless Steel
Country of Origin (subject to change): United States

Description

Wall Plate, Number of Gangs 1, Plate Telephone, Plate Material Stainless Steel, Brushed, With Bushed Hole

Reviews