KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2 Wire Industrial Straight Blade Plug 125VAC 15A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2290617| Mfr #: HBL5865VY

$9.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
IP Rating: 20
Amps: 15
HP: 0.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2290617 Mfr #: HBL5865VY
IP Rating: 20Amps: 15
HP: 0.5Wiring Style: Hinged
Color: YellowNumber of Wires: 2
Material: NylonAntimicrobial: No
Phase: 1Special Features: Corrosion resistant
Item: Straight Blade PlugCord Size: 0.218" to 0.385"
Standards: UL/CSAGrade: Industrial
NEMA Configuration: 1-15PNumber of Poles: 2
Voltage: 125VACCountry of Origin (subject to change): United States

Description

Straight Blade Plug, Wiring Style Hinged, Antimicrobial No, 15 Amps, NEMA Configuration 1-15P, Number of Poles 2, Number of Wires 2, Voltage 125VAC, HP 0.5, Color Yellow, Industrial Grade, Material Nylon, IP Rating 20, Cord Size 0.218 In. to 0.385 In., Phase 1, Special Features Corrosion Resistant, Standards UL/CSA

Reviews