Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3 Wire Industrial Straight Blade Plug 125/250VAC 20A

  • Zoro #: G0545833
  • Mfr #: HBL9977C

$26.25

  • Corrosion Resistant: Yes
  • Grade: Industrial
  • Boot Code: A
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Hubbell Wiring Device-Kellems #HBL9977C Specifications

  • Zoro #: G0545833
  • Mfr #: HBL9977C
Corrosion Resistant: Yes Grade: Industrial
Boot Code: A Amps - Plugs and Receptacles: 20
Grade - Plugs and Receptacles: Industrial HP: 2.0 Line to Line, 1.0 Line to Neutral
NEMA Plug Configuration - Plugs and Receptacles: 10-20P Cord Size: 0.385" to 0.780"
Number of Wires: 3 Phase: 3
Voltage: 125/250VAC Special Features: Corrosion resistant
Wiring Style: Standard Color - Plugs and Receptacles: Black/White
IP Rating: 20 Number of Poles: 3
Item: Straight Blade Plug Color: Black/White
Item - Plugs and Receptacles: Straight Blade Plug Amps: 20
NEMA Configuration: 10-20P Antimicrobial: No
Material: Nylon Phase - Plugs and Receptacles: 3
Standards: UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280 Voltage - Plugs and Receptacles: 125/250VAC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The next time you want to upgrade your electrical outlets, you'd be wise to take advantage of the opportunities afforded by straight blade plug from Hubbell Wiring Device-Kellems.This straight blade plug has a 10-20p NEMA configuration with a voltage of 125/250VAC and an amperage of 20. It has 3 poles and 3 wires.It is made of nylon material. This has a grade of industrial. It has 3 phases.

Reviews of Hubbell Wiring Device-Kellems #HBL9977C