KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3 Wire Industrial Straight Blade Plug 125/250VAC 30A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1811144| Mfr #: HBL9337C

$40.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
IP Rating: 20
Material: Nylon
Amps: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1811144 Mfr #: HBL9337C
IP Rating: 20Material: Nylon
Amps: 30HP: 2.0 Line to Line, 2.0 Line to Neutral
Wiring Style: StandardColor: Black/White
Number of Wires: 3Boot Code: B
Antimicrobial: NoPhase: 3
Special Features: Corrosion resistantItem: Straight Blade Plug
Cord Size: 0.625" to 1.000"Standards: UL/CSA
Grade: IndustrialNEMA Configuration: 10-30P
Number of Poles: 3Voltage: 125/250VAC
Country of Origin (subject to change): United States

Description

Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 30 Amps, NEMA Configuration 10-30P, Number of Poles 3, Number of Wires 3, Voltage 125/250VAC, HP 2.0 Line to Line, 2.0 Line to Neutral, Color Black/White, Industrial Grade, Material Nylon, IP Rating 20, Cord Size 0.625 In. to 1.000 In., Phase 3, Special Features Corrosion Resistant, Standards UL/CSA

Reviews