- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Locking Devices
- /
- Locking Plugs
- /
- 20A Locking Plug 4P 5W 120/208VAC L21-20P BK
Hubbell
20A Locking Plug 4P 5W 120/208VAC L21-20P BK
Mfr # HBL2511BK
Zoro # G2357345
$36.56
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.75 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Customers Also Purchased
- Brand Hubbell
-
MFR #
HBL2511BK
-
Zoro #
G2357345
- UPC # 783585172262
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.75 in |
Cord Size | 0.350 in to 1.150 in |
Face Diameter | 2.21 in |
Overall Length | 2.75 in |
Minimum Wire Size | 16 AWG |
Body Length | 2.75 in |
For Maximum Cable Diameter | 1.15 in |
Maximum Wire Size | 8 AWG |
Outside Diameter | 2.33 in |
For Minimum Cable Diameter | 0.35 in |
Wire Size | #16 AWG to #8 AWG |
Width | 2.33 in |
Dimensions | 2.75 in x 2.33 in x 2.33 in |
Display Size | Standard Sized |
Height | 2.33 in |
Details
Item | Locking Plug |
Item - Plugs and Receptacles | Locking Plug |
Wiring Style | Standard |
Shrouded / Non-Shrouded | Non-Shrouded |
Grade - Plugs and Receptacles | Industrial |
Amps - Plugs and Receptacles | 20 |
NEMA Plug Configuration - Plugs and Receptacles | L21-20P |
Voltage - Plugs and Receptacles | 120/208V AC |
Number of Poles | 4 |
Number of Wires | 5 |
Phase | Three |
Voltage | 120/208VAC |
IP Rating | IP20 |
Antimicrobial | No |
Amps | 20 |
NEMA Configuration | L21-20 |
Material | Nylon |
Standards | CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498 |
HP | 2.0 |
Grade | Industrial |
Boot Code | C |
Color | Black |
Corrosion Resistant | No |
Color - Plugs and Receptacles | Black |
Application | Extra Heavy Duty Industrial |
Market | Industrial |
Shrouded | No |
Minimum Operating Temperature | -40 Degrees C |
For Location | Indoor |
Voltage Rating | 120/208V AC |
Resistance Properties | Chemical Resistant, Impact Resistant |
Grounding | Grounded |
Blade Material | Brass |
UL 94 Flammability Rating | HB |
Polarized | Yes |
Maximum Operating Temperature | 75 Degrees C |
Housing Color | Black |
Connection Orientation | Straight |
For Environment | Dry |
Current Rating | 20 A |
Number of Blades | 5 |
NEMA Plug Configuration | L21-20P |
Housing Material | Nylon |
Horsepower Rating | 2 hp |
Wire Connection Type | Screw Terminals |
Weight (Lbs.) | 0.3 |
Operating Temp. | Maximum Continuous 75 C Minimum -40 C (w/o impact) |
Flammability | HB or better per UL 94 or CSA 22.2 No. 0.6 |
Temp. Rise | Max 30C Temp. Rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75. |
Voltage Rating Description | 120/208 VAC |
Listings | UL 498 Fed.Spec. W-C-596 CSA C22.2 No.42 |
Cord Range | 0.350"-1.150" (9-29) |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Connectivity | Pressure Terminal Screws |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Industry Standard(s) | Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498 |
Material - Mounting Hardware | Cord Mounted |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Amperage Rating | 20 A |
Horsepower - Maximum | 2 |
Nema Rating | L21-20P |
Cord Type | All Listed Portables |
Item Type | 20A Insulgrip® Plug |
Dielectric Strength | Withstands 2,000V minimum |
Performance | Electrical-Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) |
Current / Amperage Rating | 20 A |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration L21-20P, Number of Blades 5, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.21 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in, Grade Industrial, Grounding Grounded
Explore More Products
- HUBBELL Wallplates and Boxes, Marine Products, 24-32V DC, Male Plug, For Trolling Motor, Yellow, Corrosion Resistant HBL328DCP
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL HBL47CM29C
- HUBBELL 20A Locking Plug 2P 3W 250VAC L6-20P BK HBL2321BK
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC ML-2P BK HBL7594V
- HUBBELL Locking Plug HBL2621ST
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK HBL2621BK
- HUBBELL Locking Plug HBL2331ST
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P GY HBL2611F
- HUBBELL 15A Marine Locking Plug 2P 3W 277VAC L7-15P YL HBL47CM70C
- ERICSON L16-30 BLK W-LK 30A 480V3PH3P4W LG 29W76 2624-CW6P-BLK
- HUBBELL 20A Locking Plug 2P 3W 125VAC BK HBL23035B
- Hubbell Locking Devices