Hubbell
20A Watertight Twist-Lock Plug 4P 5W 120/208VAC
Mfr # HBL2511SW
Zoro # G0260093
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L21-20P
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V HBL460R7W
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC HBL28W81
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 125V, Yellow HBL320B4W
- HUBBELL 30A Watertight Locking Connector 3P 4W 600VAC L17-30R HBL29W77
- HUBBELL 20A Watertight Locking Connector 3P 4W 125/250VAC L14-20R HBL27W74
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V HBL330R6W
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 277/480V HBL520B7W
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 600V, Black HBL4100B5W
- HUBBELL Pin and Sleeve Receptacle, 240/415VAC, Red HBLS560R6W
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 480VAC L16-30R HBL2733SW
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 480V, Red HBL430B7W
- Hubbell Watertight Devices