HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1144857| Mfr #: HBL2811FC

$40.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
NEMA Configuration: L21-30P
Number of Poles: 4
Special Features: For Flat Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1144857 Mfr #: HBL2811FC
NEMA Configuration: L21-30PNumber of Poles: 4
Special Features: For Flat CableMaterial: Nylon
Standards: UL/CSAShrouded / Non-Shrouded: Non-Shrouded
Phase: 3Grade: Industrial
Voltage: 120/208VACCord Size: 0.350" to 1.150"
HP: 3.0Amps: 30
Color: Black/WhiteIP Rating: 20
Boot Code: CNumber of Wires: 5
Wiring Style: StandardItem: Locking Plug
Antimicrobial: NoCountry of Origin (subject to change): United States

Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Grade - Plugs and Receptacles Industrial, 120/208VAC, Number of Poles 4, Number of Wires 5, L21-30P, Black/White, Amps - Plugs and Receptacles 30, Corrosion Resistant No, Antimicrobial No, Cord Size 0.350 In. to 1.150 In., IP Rating 20, 3 Phase, HP 3.0, Material Nylon, Special Features For Flat Cable

Reviews