30A Watertight Locking Plug 4P 5W 120/208VAC

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1717195| Mfr #: HBL2811SW

$143.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120/208VACColor: Black/WhiteAmps: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717195 Mfr #: HBL2811SW
Voltage: 120/208VACColor: Black/White
Amps: 30Material: Impact Modified PBT
Shrouded / Non-Shrouded: ShroudedAntimicrobial: No
Grade: IndustrialHP: 3.0
Standards: FED SPEC UL/CSAItem: Watertight Locking Plug
NEMA Rating: 4, 4X, 12NEMA Configuration: L21-30P
Special Features: Moisture, Dust and Weather ResistantNumber of Poles: 4
Number of Wires: 5Cord Size: 0.350" to 1.150"
Phase: 3Wiring Style: Standard
IP Rating: 66Country of Origin (subject to change): United States

Description

Watertight Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Grade - Plugs and Receptacles Industrial, 120/208VAC, Number of Poles 4, Number of Wires 5, L21-30P, Black/White, Amps - Plugs and Receptacles 30, Corrosion Resistant No, Antimicrobial No, Cord Size 0.350 In. to 1.150 In., IP Rating 66, 3 Phase, HP 3.0, Material Impact Modified PBT, Special Features Moisture, Dust and Weather Resistant

Reviews