30A Watertight Locking Plug 2P 3W 125VAC L5-30P YL

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1771682| Mfr #: 28W47H

$74.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1771682 Mfr #: 28W47H
Wiring Style: StandardAntimicrobial: No
NEMA Configuration: L5-30PVoltage: 125VAC
Special Features: Moisture, Dust and Weather ResistantNEMA Rating: 4, 4X, 12, 6, 6P
IP Rating: 65, 66, 67Item: Watertight Locking Plug
Cord Size: 0.475" to 0.720"Material: Thermoplastic Elastomer (TPE)
Grade: IndustrialColor: Yellow
Number of Wires: 3Phase: 1
HP: 2.0Number of Poles: 2
Standards: UL/CSAAmps: 30
Shrouded / Non-Shrouded: Non-ShroudedCountry of Origin (subject to change): United States

Product Description

Watertight Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 125VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L5-30P, Color Yellow, 30 Amps, Cord Size 0.475 In. to 0.720 In., IP Rating 65, 66, 67, 1 Phase, HP 2.0, Material Thermoplastic Elastomer (TPE), NEMA Rating 4, 4X, 12, 6, 6P, Antimicrobial No, Special Features Moisture, Dust and Weather Resistant

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.