SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

15A Twist-Lock Plug 2P 2W 125VAC L1-15P BK/WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0385795| Mfr #: HBL7545C

$13.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrouded / Non-Shrouded: Non-ShroudedAntimicrobial: NoItem: Locking Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0385795 Mfr #: HBL7545C
Shrouded / Non-Shrouded: Non-ShroudedAntimicrobial: No
Item: Locking PlugWiring Style: Standard
Material: NylonBoot Code: A
Number of Wires: 2Voltage: 125VAC
Color: Black/WhiteNEMA Configuration: L1-15P
Grade: IndustrialPhase: 1
HP: 0.5Cord Size: 0.230" to 0.720"
Standards: Ul ListedNumber of Poles: 2
IP Rating: 20Amps: 15
Country of Origin (subject to change): United States

Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 125VAC, Number of Poles 2, Number of Wires 2, NEMA Configuration L1-15P, Color Black/White, 15 Amps, Cord Size 0.230 In. to 0.720 In., IP Rating 20, 1 Phase, HP 0.5, Material Nylon, Antimicrobial No

Reviews