KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15A Locking Plug 2P 3W 125VAC L5-15P YL

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2371424| Mfr #: HBL2447

$10.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Wiring Style: Standard
Voltage: 125VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2371424 Mfr #: HBL2447
Number of Wires: 3Wiring Style: Standard
Voltage: 125VACPhase: 1
Color: YellowIP Rating: 20
Cord Size: 0.300" to 0.655"Grade: Industrial
Amps: 15HP: 0.5
Number of Poles: 2Item: Locking Plug
NEMA Configuration: L5-15PAntimicrobial: No
Special Features: Moisture, Dust and Weather ResistantMaterial: Nylon
Standards: UL/CSAShrouded / Non-Shrouded: Non-Shrouded
Country of Origin (subject to change): United States

Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 125VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L5-15P, Color Yellow, 15 Amps, Cord Size 0.300 In. to 0.655 In., IP Rating 20, 1 Phase, HP 0.5, Material Nylon, Antimicrobial No, Special Features Moisture, Dust and Weather Resistant

Reviews