BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

30A Locking Plug 2P 3W 125VAC L5-30P BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1943024| Mfr #: HBL2611VBK

$15.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackPhase: 1Voltage: 125VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1943024 Mfr #: HBL2611VBK
Color: BlackPhase: 1
Voltage: 125VACNumber of Wires: 3
Amps: 30NEMA Configuration: L5-30P
Antimicrobial: NoHP: 2.0
Item: Locking PlugCord Size: 0.590" to 0.930"
Wiring Style: HingedShrouded / Non-Shrouded: Non-Shrouded
Number of Poles: 2IP Rating: 20
Material: NylonGrade: Industrial
Standards: UL/CSACountry of Origin (subject to change): United States

Description

Locking Plug, Wiring Style Hinged, Shrouded / Non-Shrouded Non-Shrouded, Grade - Plugs and Receptacles Industrial, 125VAC, Number of Poles 2, Number of Wires 3, L5-30P, Black, Amps - Plugs and Receptacles 30, Corrosion Resistant No, Antimicrobial No, Cord Size 0.590 In. to 0.930 In., IP Rating 20, 1 Phase, HP 2.0, Material Nylon

Reviews