KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4 Wire Industrial Straight Blade Plug 125/250VAC 60A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0898414| Mfr #: HBL9461C

$76.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Wiring Style: Standard
Voltage: 125/250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0898414 Mfr #: HBL9461C
Number of Wires: 4Wiring Style: Standard
Voltage: 125/250VACBoot Code: C
Phase: 3Color: Black/White
IP Rating: 20Cord Size: 0.625" to 1.310"
Grade: IndustrialAmps: 60
HP: 3.0 Line to Line, 2.0 Line to NeutralNumber of Poles: 3
Item: Straight Blade PlugNEMA Configuration: 14-60P
Antimicrobial: NoSpecial Features: Corrosion resistant
Material: NylonStandards: UL/CSA
Country of Origin (subject to change): United States

Description

Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 60 Amps, NEMA Configuration 14-60P, Number of Poles 3, Number of Wires 4, Voltage 125/250VAC, HP 3.0 Line to Line, 2.0 Line to Neutral, Color Black/White, Industrial Grade, Material Nylon, IP Rating 20, Cord Size 0.625 In. to 1.310 In., Phase 3, Special Features Corrosion Resistant, Standards UL/CSA

Reviews