SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4 Wire Industrial Straight Blade Plug 250VAC 50A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0268877| Mfr #: HBL8451C

$69.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 250VACColor: BlackAmps: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268877 Mfr #: HBL8451C
Voltage: 250VACColor: Black
Amps: 50Material: Nylon
Antimicrobial: NoGrade: Industrial
HP: 7.5Standards: UL/CSA
Item: Straight Blade PlugNEMA Configuration: 15-50P
Boot Code: CSpecial Features: Corrosion resistant
Number of Poles: 3Number of Wires: 4
Cord Size: 0.625" to 1.310"Phase: 3
Wiring Style: StandardIP Rating: 20
Country of Origin (subject to change): United States

Description

Straight Blade Plug, Wiring Style Standard, Antimicrobial No, Grade - Plugs and Receptacles Industrial, Amps - Plugs and Receptacles 50, 15-50P, Number of Poles 3, Number of Wires 4, 250VAC, Black, Corrosion Resistant Yes, Phase - Plugs and Receptacles 3, Cord Size 0.625 In. to 1.310 In., IP Rating 20, Material Nylon, HP 7.5

Reviews