BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2 Wire Industrial Straight Blade Plug 250VAC 20A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1609982| Mfr #: HBL9758VY

$14.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Special Features: Corrosion resistantPhase: 1HP: 2.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609982 Mfr #: HBL9758VY
Special Features: Corrosion resistantPhase: 1
HP: 2.0Amps: 20
Voltage: 250VACGrade: Industrial
Item: Straight Blade PlugStandards: UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280/NEMA
IP Rating: 20Wiring Style: Hinged
Color: YellowAntimicrobial: No
Number of Poles: 2Cord Size: 0.220" to 0.660"
Number of Wires: 2NEMA Configuration: 2-20P
Material: NylonCountry of Origin (subject to change): United States

Description

Straight Blade Plug, Wiring Style Hinged, Antimicrobial No, Grade - Plugs and Receptacles Industrial, Amps - Plugs and Receptacles 20, 2-20P, Number of Poles 2, Number of Wires 2, 250VAC, Yellow, Corrosion Resistant Yes, Phase - Plugs and Receptacles 1, Cord Size 0.220 In. to 0.660 In., IP Rating 20, Material Nylon, HP 2.0

Reviews