20A Locking Plug 3P 4W 250VAC BK/WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1519384| Mfr #: HBL7411GCB

$30.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Wiring Style: Standard
Voltage: 250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519384 Mfr #: HBL7411GCB
Number of Wires: 4Wiring Style: Standard
Voltage: 250VACMaterial: Nylon
Color: Black/WhiteIP Rating: 20
Cord Size: 0.350" to 1.150"Grade: Industrial
Amps: 20Phase: 3
Number of Poles: 3Item: Locking Plug
NEMA Configuration: Non-NEMA, 4 BladeAntimicrobial: No
Standards: UL/CSAShrouded / Non-Shrouded: Non-Shrouded
Country of Origin (subject to change): United States

Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 250VAC, Number of Poles 3, Number of Wires 4, NEMA Configuration Non-NEMA, 4 Blade, Color Black/White, 20 Amps, Cord Size 0.350 In. to 1.150 In., IP Rating 20, 3 Phase, Material Nylon, Antimicrobial No

Reviews