KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Watertight Locking Plug 3P 4W 250VAC L15-20P BK/WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0718496| Mfr #: HBL2421SW

$61.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Wiring Style: Standard
Voltage: 250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0718496 Mfr #: HBL2421SW
Number of Wires: 4Wiring Style: Standard
Voltage: 250VACPhase: 3
Color: Black/WhiteIP Rating: 66
Cord Size: 0.350" to 1.150"NEMA Rating: 4, 4X, 12
Grade: IndustrialAmps: 20
HP: 3.0Number of Poles: 3
Item: Watertight Locking PlugNEMA Configuration: L15-20P
Antimicrobial: NoSpecial Features: Moisture, Dust and Weather Resistant
Material: Impact Modified PBTStandards: FED SPEC UL/CSA
Shrouded / Non-Shrouded: ShroudedCountry of Origin (subject to change): United States

Description

Watertight Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Grade - Plugs and Receptacles Industrial, 250VAC, Number of Poles 3, Number of Wires 4, L15-20P, Black/White, Amps - Plugs and Receptacles 20, Corrosion Resistant No, Antimicrobial No, Cord Size 0.350 In. to 1.150 In., IP Rating 66, 3 Phase, HP 3.0, Material Impact Modified PBT, Special Features Moisture, Dust and Weather Resistant

Reviews