KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Locking Plug 2P 3W 250VAC L6-20P BK/WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0401791| Mfr #: HBL2321S

$19.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
IP Rating: 20
Amps: 20
HP: 2.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0401791 Mfr #: HBL2321S
IP Rating: 20Amps: 20
HP: 2.0Wiring Style: Standard
Color: Black/WhiteNumber of Wires: 3
Material: NylonAntimicrobial: No
Phase: 1Shrouded / Non-Shrouded: Shrouded
Item: Locking PlugCord Size: 0.325" to 0.930"
Standards: FED SPEC UL/CSAGrade: Industrial
NEMA Configuration: L6-20PNumber of Poles: 2
Voltage: 250VACCountry of Origin (subject to change): United States

Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Industrial Grade, Voltage 250VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L6-20P, Color Black/White, 20 Amps, Cord Size 0.325 In. to 0.930 In., IP Rating 20, 1 Phase, HP 2.0, Material Nylon, Antimicrobial No

Reviews