KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30A Watertight Locking Plug 2P 3W 250VAC L6-30P BK/WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1850554| Mfr #: HBL2621SW

$110.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Wiring Style: Standard
Voltage: 250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1850554 Mfr #: HBL2621SW
Number of Wires: 3Wiring Style: Standard
Voltage: 250VACPhase: 1
Color: Black/WhiteIP Rating: 66
Cord Size: 0.360" to 0.930"NEMA Rating: 4, 4X, 12
Grade: IndustrialAmps: 30
HP: 2.0Number of Poles: 2
Item: Watertight Locking PlugNEMA Configuration: L6-30P
Antimicrobial: NoSpecial Features: Moisture, Dust and Weather Resistant
Material: Impact Modified PBTStandards: FED SPEC UL/CSA
Shrouded / Non-Shrouded: ShroudedCountry of Origin (subject to change): United States

Description

Watertight Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Industrial Grade, Voltage 250VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L6-30P, Color Black/White, 30 Amps, Cord Size 0.360 In. to 0.930 In., IP Rating 66, 1 Phase, HP 2.0, Material Impact Modified PBT, NEMA Rating 4, 4X, 12, Antimicrobial No, Special Features Moisture, Dust and Weather Resistant

Reviews