KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15A Locking Plug 2P 3W 277VAC L7-15P BK/WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2444985| Mfr #: HBL4770C

$18.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Wiring Style: Standard
Voltage: 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2444985 Mfr #: HBL4770C
Number of Wires: 3Wiring Style: Standard
Voltage: 277VACBoot Code: A
Phase: 1Color: Black/White
IP Rating: 20Cord Size: 0.230" to 0.720"
Grade: IndustrialAmps: 15
HP: 2.0Number of Poles: 2
Item: Locking PlugNEMA Configuration: L7-15P
Antimicrobial: NoMaterial: Nylon
Standards: UL/CSAShrouded / Non-Shrouded: Non-Shrouded
Country of Origin (subject to change): United States

Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 277VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L7-15P, Color Black/White, 15 Amps, Cord Size 0.230 In. to 0.720 In., IP Rating 20, 1 Phase, HP 2.0, Material Nylon, Antimicrobial No

Reviews