Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

20A Twist-Lock Plug 3P 4W 480VAC L16-20P BK/WT

  • Zoro #: G1429513
  • Mfr #: HBL2431

$29.26

  • Antimicrobial: No
  • Number of Wires: 4
  • Phase: 3
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Hubbell Wiring Device-Kellems #HBL2431 Specifications

  • Zoro #: G1429513
  • Mfr #: HBL2431
Antimicrobial: No Number of Wires: 4
Phase: 3 Voltage: 480VAC
Grade - Plugs and Receptacles: Industrial NEMA Plug Configuration - Plugs and Receptacles: L16-20P
IP Rating: 20 Standards: FED SPEC UL/CSA
NEMA Configuration: L16-20P Amps - Plugs and Receptacles: 20
Color - Plugs and Receptacles: Black/White HP: 5.0
Cord Size: 0.350" to 1.150" Item - Plugs and Receptacles: Locking Plug
Shrouded / Non-Shrouded: Non-Shrouded Corrosion Resistant: No
Number of Poles: 3 Voltage - Plugs and Receptacles: 480VAC
Wiring Style: Standard Grade: Industrial
Amps: 20 Material: Nylon
Color: Black/White Boot Code: C
Item: Locking Plug Country of Origin (subject to change): United States

Description

Locking plugs are designed for high usage, rough environment, industrial and commercial applications. Take a look at the features for Hubbell Wiring Device-Kellems Locking Plug. Voltage: 480VAC, Amps: 20, Number Of Wires: 4.

Reviews of Hubbell Wiring Device-Kellems #HBL2431