HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

20A Locking Plug 3P 4W 480VAC L16-20P BK/WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1151324| Mfr #: HBL2431S

$30.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
NEMA Configuration: L16-20P
Number of Poles: 3
Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1151324 Mfr #: HBL2431S
NEMA Configuration: L16-20PNumber of Poles: 3
Material: NylonStandards: FED SPEC UL/CSA
Shrouded / Non-Shrouded: ShroudedPhase: 3
Grade: IndustrialVoltage: 480VAC
Cord Size: 0.350" to 1.150"HP: 5.0
Amps: 20Color: Black/White
IP Rating: 20Wiring Style: Standard
Number of Wires: 4Item: Locking Plug
Antimicrobial: NoCountry of Origin (subject to change): United States

Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Grade - Plugs and Receptacles Industrial, 480VAC, Number of Poles 3, Number of Wires 4, L16-20P, Black/White, Amps - Plugs and Receptacles 20, Corrosion Resistant No, Antimicrobial No, Cord Size 0.350 In. to 1.150 In., IP Rating 20, 3 Phase, HP 5.0, Material Nylon

Reviews