Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Twist-Lock Plug 2P 3W 480VAC L8-20P BK/WT

  • Zoro #: G0544844
  • Mfr #: HBL2341

$20.74

  • Grade: Industrial
  • Corrosion Resistant: No
  • Wiring Style: Standard
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Hubbell Wiring Device-Kellems #HBL2341 Specifications

  • Zoro #: G0544844
  • Mfr #: HBL2341
Grade: Industrial Corrosion Resistant: No
Wiring Style: Standard Phase: 1
Color: Black/White Voltage - Plugs and Receptacles: 480VAC
Amps: 20 IP Rating: 20
Number of Wires: 3 Grade - Plugs and Receptacles: Industrial
Boot Code: B Number of Poles: 2
Color - Plugs and Receptacles: Black/White Voltage: 480VAC
Cord Size: 0.360" to 0.930" Standards: FED SPEC UL/CSA
Item - Plugs and Receptacles: Locking Plug Item: Locking Plug
HP: 5.0 Amps - Plugs and Receptacles: 20
Shrouded / Non-Shrouded: Non-Shrouded Antimicrobial: No
Material: Nylon NEMA Plug Configuration - Plugs and Receptacles: L8-20P
NEMA Configuration: L8-20P Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

To avoid to unwanted power disconnects, locking plugs are often used in electronic applications including lighting and sound equipment, outlet strips, power poles, computer racks, medical equipment, and heavy-duty machines. Here are some important details for Hubbell Wiring Device-Kellems Locking Plug. Voltage: 480VAC, Amps: 20, Number Of Wires: 3.

Reviews of Hubbell Wiring Device-Kellems #HBL2341