30A Watertight Locking Plug 3P 4W 480VAC L16-30P BK/WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0884536| Mfr #: HBL2731SW

$90.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 66
NEMA Rating: 4, 4X, 12
Amps: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0884536 Mfr #: HBL2731SW
IP Rating: 66NEMA Rating: 4, 4X, 12
Amps: 30HP: 10.0
Wiring Style: StandardColor: Black/White
Number of Wires: 4Material: Impact Modified PBT
Antimicrobial: NoPhase: 3
Special Features: Moisture, Dust and Weather ResistantShrouded / Non-Shrouded: Shrouded
Item: Watertight Locking PlugCord Size: 0.350" to 1.150"
Standards: FED SPEC UL/CSAGrade: Industrial
NEMA Configuration: L16-30PNumber of Poles: 3
Voltage: 480VACCountry of Origin (subject to change): United States

Description

Watertight Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Industrial Grade, Voltage 480VAC, Number of Poles 3, Number of Wires 4, NEMA Configuration L16-30P, Color Black/White, 30 Amps, Cord Size 0.350 In. to 1.150 In., IP Rating 66, 3 Phase, HP 10.0, Material Impact Modified PBT, NEMA Rating 4, 4X, 12, Antimicrobial No, Special Features Moisture, Dust and Weather Resistant

Reviews