HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

30A Locking Plug 2P 3W 480VAC L8-30P BK/WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0562922| Mfr #: HBL2641

$28.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
NEMA Configuration: L8-30P
Number of Poles: 2
Wiring Style: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562922 Mfr #: HBL2641
NEMA Configuration: L8-30PNumber of Poles: 2
Wiring Style: StandardStandards: FED SPEC UL/CSA
Shrouded / Non-Shrouded: Non-ShroudedPhase: 1
Grade: IndustrialVoltage: 480VAC
Cord Size: 0.360" to 0.930"HP: 5.0
Amps: 30Color: Black/White
IP Rating: 20Material: Nylon
Boot Code: BNumber of Wires: 3
Item: Locking PlugAntimicrobial: No
Country of Origin (subject to change): United States

Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 480VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L8-30P, Color Black/White, 30 Amps, Cord Size 0.360 In. to 0.930 In., IP Rating 20, 1 Phase, HP 5.0, Material Nylon, Antimicrobial No

Reviews