Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Straight Blade Plug, Male, Straight, 2-Pole 3- Wire, 15A125V, 5-15P

  • Zoro #: G2165773
  • Mfr #: HBL5266C

$13.52

  • Amps: 15
  • Item: Straight Blade Plug
  • HP: 0.5
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Hubbell Wiring Device-Kellems #HBL5266C Specifications

  • Zoro #: G2165773
  • Mfr #: HBL5266C
Amps: 15 Item: Straight Blade Plug
HP: 0.5 Voltage: 125VAC
Cord Size: 0.230" to 0.720" NEMA Configuration: 5-15P
Standards: UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280 Color: Black/White
Color - Plugs and Receptacles: Black/White Special Features: Corrosion resistant
Voltage - Plugs and Receptacles: 125VAC Item - Plugs and Receptacles: Straight Blade Plug
Phase: 1 Phase - Plugs and Receptacles: 1
IP Rating: 20 Antimicrobial: No
Wiring Style: Standard Corrosion Resistant: Yes
NEMA Plug Configuration - Plugs and Receptacles: 5-15P Grade: Industrial
Amps - Plugs and Receptacles: 15 Grade - Plugs and Receptacles: Industrial
Number of Poles: 2 Number of Wires: 3
Material: Nylon Country of Origin (subject to change): United States

Description

Here are some important details for Hubbell Wiring Device-Kellems Straight Blade Plug. Voltage: 125VAC, Amps: 15, Number Of Wires: 3.

Reviews of Hubbell Wiring Device-Kellems #HBL5266C