PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3 Wire Commercial Straight Blade Plug 125VAC 15A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1935631| Mfr #: HBL5965VBLK

$8.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 125VACColor: BlackAmps: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1935631 Mfr #: HBL5965VBLK
Voltage: 125VACColor: Black
Amps: 15Material: Nylon
Antimicrobial: NoGrade: Commercial
HP: 0.5Standards: UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280/NEMA
Item: Straight Blade PlugNEMA Configuration: 5-15P
Special Features: Corrosion resistantNumber of Poles: 2
Number of Wires: 3Cord Size: 0.220" to 0.660"
Phase: 1Wiring Style: Hinged
IP Rating: 20Country of Origin (subject to change): United States

Description

Straight Blade Plug, Wiring Style Hinged, Antimicrobial No, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5, Color Black, Commercial Grade, Material Nylon, IP Rating 20, Cord Size 0.220 In. to 0.660 In., Phase 1, Special Features Corrosion Resistant, Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280/NEMA

Reviews