SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3 Wire Commercial Straight Blade Plug 125VAC 15A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1351506| Mfr #: HBL5965VGY

$10.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 125VACColor: GrayAmps: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1351506 Mfr #: HBL5965VGY
Voltage: 125VACColor: Gray
Amps: 15Material: Nylon
Antimicrobial: NoGrade: Commercial
HP: 0.5Standards: UL/CSA
Item: Straight Blade PlugNEMA Configuration: 5-15P
Special Features: Corrosion resistantNumber of Poles: 2
Number of Wires: 3Cord Size: 0.220" to 0.660"
Phase: 1Wiring Style: Hinged
IP Rating: 20Country of Origin (subject to change): United States

Description

Straight Blade Plug, Wiring Style Hinged, Antimicrobial No, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5, Color Gray, Commercial Grade, Material Nylon, IP Rating 20, Cord Size 0.220 In. to 0.660 In., Phase 1, Special Features Corrosion Resistant, Standards UL/CSA

Reviews