HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3 Wire Straight Blade Plug Hospital Grade 125VAC 15A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1168474| Mfr #: HBL8115V

$10.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
NEMA Configuration: 5-15P
Number of Poles: 2
Special Features: Corrosion resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1168474 Mfr #: HBL8115V
NEMA Configuration: 5-15PNumber of Poles: 2
Special Features: Corrosion resistantMaterial: Nylon
Standards: UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280Phase: 1
Grade: HospitalVoltage: 125VAC
Cord Size: 0.300" to 0.660"HP: 0.5
Amps: 15Color: White
IP Rating: 20Wiring Style: Hinged
Number of Wires: 3Item: Straight Blade Plug
Antimicrobial: NoCountry of Origin (subject to change): United States

Description

Straight Blade Plug, Wiring Style Hinged, Antimicrobial No, Grade - Plugs and Receptacles Hospital, Amps - Plugs and Receptacles 15, 5-15P, Number of Poles 2, Number of Wires 3, 125VAC, White, Corrosion Resistant Yes, Phase - Plugs and Receptacles 1, Cord Size 0.300 In. to 0.660 In., IP Rating 20, Material Nylon, HP 0.5

Reviews