KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3 Wire Straight Blade Plug Hospital Grade 125VAC 15A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2466177| Mfr #: HBL8215CT

$18.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Wiring Style: Standard
Voltage: 125VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466177 Mfr #: HBL8215CT
Number of Wires: 3Wiring Style: Standard
Voltage: 125VACPhase: 1
Color: TransparentIP Rating: 55
Cord Size: 0.325" to 0.720"Grade: Hospital
Amps: 15HP: 0.5
Number of Poles: 2Item: Straight Blade Plug
NEMA Configuration: 5-15PAntimicrobial: No
Special Features: Corrosion resistantMaterial: Nylon
Standards: UL2305Country of Origin (subject to change): United States

Description

Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5, Color Transparent, Hospital Grade, Material Nylon, IP Rating 55, Cord Size 0.325 In. to 0.720 In., Phase 1, Special Features Corrosion Resistant, Standards UL2305

Reviews