3 Wire Commercial Straight Blade Plug 125VAC 20A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2138927| Mfr #: HBL5364VBK

$14.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
IP Rating: 20
Amps: 20
HP: 1.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2138927 Mfr #: HBL5364VBK
IP Rating: 20Amps: 20
HP: 1.0Wiring Style: Hinged
Color: BlackNumber of Wires: 3
Material: NylonAntimicrobial: No
Phase: 1Special Features: Corrosion resistant
Item: Straight Blade PlugCord Size: 0.220" to 0.660"
Standards: UL/CSAGrade: Commercial
NEMA Configuration: 5-20PNumber of Poles: 2
Voltage: 125VACCountry of Origin (subject to change): United States

Description

Straight Blade Plug, Wiring Style Hinged, Antimicrobial No, 20 Amps, NEMA Configuration 5-20P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 1.0, Color Black, Commercial Grade, Material Nylon, IP Rating 20, Cord Size 0.220 In. to 0.660 In., Phase 1, Special Features Corrosion Resistant, Standards UL/CSA

Reviews