BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3 Wire Straight Blade Plug Hospital Grade 125VAC 20A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0627645| Mfr #: HBL8364V

$15.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhitePhase: 1Voltage: 125VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0627645 Mfr #: HBL8364V
Color: WhitePhase: 1
Voltage: 125VACNumber of Wires: 3
Amps: 20Special Features: Corrosion resistant
NEMA Configuration: 5-20PAntimicrobial: No
HP: 1.0Item: Straight Blade Plug
Cord Size: 0.300" to 0.660"Wiring Style: Hinged
Number of Poles: 2IP Rating: 20
Material: NylonGrade: Hospital
Standards: UL/CSACountry of Origin (subject to change): United States

Description

Straight Blade Plug, Wiring Style Hinged, Antimicrobial No, 20 Amps, NEMA Configuration 5-20P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 1.0, Color White, Hospital Grade, Material Nylon, IP Rating 20, Cord Size 0.300 In. to 0.660 In., Phase 1, Special Features Corrosion Resistant, Standards UL/CSA

Reviews