3 Wire Industrial Straight Blade Plug 250VAC 15A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2217591| Mfr #: HBL56CM66C

$24.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
NEMA Configuration: 6-15P
Number of Poles: 2
Special Features: Corrosion resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2217591 Mfr #: HBL56CM66C
NEMA Configuration: 6-15PNumber of Poles: 2
Special Features: Corrosion resistantMaterial: Nylon
Standards: UL/CSAPhase: 1
Grade: IndustrialVoltage: 250VAC
Cord Size: 0.230" to 0.720"HP: 1.5
Amps: 15Color: Yellow
IP Rating: 20Wiring Style: Standard
Number of Wires: 3Item: Straight Blade Plug
Antimicrobial: NoCountry of Origin (subject to change): United States

Description

Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 15 Amps, NEMA Configuration 6-15P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, HP 1.5, Color Yellow, Industrial Grade, Material Nylon, IP Rating 20, Cord Size 0.230 In. to 0.720 In., Phase 1, Special Features Corrosion Resistant, Standards UL/CSA

Reviews