DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3 Wire Straight Blade Plug Hospital Grade 250VAC 15A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1976055| Mfr #: HBL8666V

$12.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
NEMA Configuration: 6-15P
Number of Poles: 2
Special Features: Corrosion resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1976055 Mfr #: HBL8666V
NEMA Configuration: 6-15PNumber of Poles: 2
Special Features: Corrosion resistantMaterial: Nylon
Standards: UL/CSA/NEMAPhase: 1
Grade: HospitalVoltage: 250VAC
Cord Size: 0.300" to 0.660"HP: 1.5
Amps: 15Color: White
IP Rating: 20Wiring Style: Hinged
Number of Wires: 3Item: Straight Blade Plug
Antimicrobial: NoCountry of Origin (subject to change): United States

Description

Straight Blade Plug, Wiring Style Hinged, Antimicrobial No, 15 Amps, NEMA Configuration 6-15P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, HP 1.5, Color White, Hospital Grade, Material Nylon, IP Rating 20, Cord Size 0.300 In. to 0.660 In., Phase 1, Special Features Corrosion Resistant, Standards UL/CSA/NEMA

Reviews