BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3 Wire Industrial Straight Blade Plug 250VAC 20A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1203982| Mfr #: HBL5464VY

$14.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowPhase: 1Voltage: 250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1203982 Mfr #: HBL5464VY
Color: YellowPhase: 1
Voltage: 250VACNumber of Wires: 3
Amps: 20Special Features: Corrosion resistant
NEMA Configuration: 6-20PAntimicrobial: No
HP: 2.0Item: Straight Blade Plug
Cord Size: 0.220" to 0.660"Wiring Style: Hinged
Number of Poles: 2IP Rating: 20
Material: NylonGrade: Industrial
Standards: UL/CSACountry of Origin (subject to change): United States

Description

Straight Blade Plug, Wiring Style Hinged, Antimicrobial No, Grade - Plugs and Receptacles Industrial, Amps - Plugs and Receptacles 20, 6-20P, Number of Poles 2, Number of Wires 3, 250VAC, Yellow, Corrosion Resistant Yes, Phase - Plugs and Receptacles 1, Cord Size 0.220 In. to 0.660 In., IP Rating 20, Material Nylon, HP 2.0

Reviews