KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3 Wire Industrial Straight Blade Plug 250VAC 20A

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2267386| Mfr #: HBL5466C

$20.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Wiring Style: Standard
Voltage: 250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267386 Mfr #: HBL5466C
Number of Wires: 3Wiring Style: Standard
Voltage: 250VACPhase: 1
Color: Black/WhiteIP Rating: 20
Cord Size: 0.230" to 0.720"Grade: Industrial
Amps: 20HP: 2.0
Number of Poles: 2Item: Straight Blade Plug
NEMA Configuration: 6-20PAntimicrobial: No
Special Features: Corrosion resistantMaterial: Nylon
Standards: UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280Country of Origin (subject to change): United States

Description

Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 20 Amps, NEMA Configuration 6-20P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, HP 2.0, Color Black/White, Industrial Grade, Material Nylon, IP Rating 20, Cord Size 0.230 In. to 0.720 In., Phase 1, Special Features Corrosion Resistant, Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280

Reviews