Plug, 6-20P, 20A, 250V

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0921943| Mfr #: HBL54CM66C

$44.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0921943 Mfr #: HBL54CM66C
Antimicrobial: NoIP Rating: 20
Material: NylonNumber of Wires: 3
Number of Poles: 2Item: Straight Blade Plug
Voltage: 250VACAmps: 20
NEMA Configuration: 6-20PGrade: Industrial
Color: YellowHP: 2.0
Standards: UL/CSACord Size: 0.230" to 0.720"
Phase: 1Wiring Style: Standard
Special Features: Corrosion ResistantCountry of Origin (subject to change): United States

Product Description

Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 20 Amps, NEMA Configuration 6-20P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, HP 2.0, Color Yellow, Industrial Grade, Material Nylon, IP Rating 20, Cord Size 0.230 In. to 0.720 In., Phase 1, Special Features Corrosion Resistant, Standards UL/CSA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.