- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Straight Blade Plugs
- /
- 3 Wire Straight Blade Plug Hospital Grade 250VAC 20A
Hubbell
3 Wire Straight Blade Plug Hospital Grade 250VAC 20A
Mfr # HBL8464V
Zoro # G0790185
$23.05
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Hinged
- Grade - Plugs and Receptacles Hospital
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250V AC
- NEMA Plug Configuration - Plugs and Receptacles 6-20P
Customers Also Purchased
- Brand Hubbell
-
MFR #
HBL8464V
-
Zoro #
G0790185
- UPC # 783585016375
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.300 in to 0.660 in |
Dimensions | 1.88 in x 1.5 in x 1.13 in |
Cord Dia. Range | #18AWG to #12AWG |
Display Size | Standard |
Wire Size | #18 AWG to #12 AWG |
Minimum Wire Size | 18 AWG |
For Minimum Cable Diameter | 0.3 in |
Body Length | 1.88 in |
Maximum Wire Size | 12 AWG |
For Maximum Cable Diameter | 0.66 in |
Height | 1.13 in |
Width | 1.5 in |
Length | 1.88 in |
Details
Item | Valise Plug |
Wiring Style | Hinged |
Grade - Plugs and Receptacles | Hospital |
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 250V AC |
NEMA Plug Configuration - Plugs and Receptacles | 6-20P |
Number of Wires | 3 |
Phase - Plugs and Receptacles | 1 |
Antimicrobial | No |
Color | White |
Number of Poles | 2 |
Amps | 20 |
Item - Plugs and Receptacles | Straight Blade Plug |
Corrosion Resistant | Yes |
NEMA Configuration | 6-20 |
Color - Plugs and Receptacles | White |
Material | Nylon |
Voltage | 250VAC |
Grade | Hospital Grade |
Phase | Single |
Special Features | Corrosion resistant |
HP | 2.0 |
Standards | CSA Certified C22.2 No. 42 File 280C, Federal Specification W-C-596, NEMA WD-6, UL 498 File E1706 |
IP Rating | IP20 |
Type | Plug |
Style | Valise |
Number Of Poles | 2-Pole |
Amperage | 20 A |
Temp. Rating | Max Continuous- 75 Degrees C, Minimum- -40 Without Impact |
Series | Hospital Grade |
Voltage Rating | 250 V |
Brand | Hubbell Wiring Device-Kellems |
Nema Rating | 6-20P |
Carton Quantity | 10 |
Dielectric Strength | Withstands 2,000V minimum |
Maximum Horsepower | 2 |
Connectivity | Screw Terminals |
Current Rating | 20 A |
Insulation | Insulated Body |
Number Of Wires | 3-Wire |
UL 94 Flammability Rating | HB |
Grounding | Grounded |
Housing Color | White |
Maximum Operating Temperature | 167 Degrees F |
For Location | Indoor |
Resistance Properties | Corrosion Resistant |
Minimum Operating Temperature | -40 Degrees F |
Number of Blades | 3 |
Insulation Material | Nylon |
Power Indicating Lights | Without Power Indicating Lights |
Housing Material Finish | Nickel Plated |
Horsepower Rating | 2 hp |
Housing Material | Nylon |
For Environment | Dry |
Connection Orientation | Straight |
NEMA Plug Configuration | 6-20P |
Polarized | Yes |
Wire Connection Type | Screw Terminals |
Body Style | Straight |
Weight (Lbs.) | 0.15 |
Flammability | UL 94 HB |
Operating Temp. | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Connector Type | Valise |
Amperage Rating | 20 A |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Industry Standard(s) | CSA Certified to C22.2 No 42 File 280C Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E1706 |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2000V AC minimum Environmental - Flammability - UL 94 HB Environmental - IP Suitability - IP20 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #18-#12 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Horsepower - Maximum | 2 |
Voltage Rating Description | 250 V |
Cord Range | 0.300"-0.660" (7.6-16.8) |
Current / Amperage Rating | 20 A |
Item Type | Valise Plug |
Application | Hospital Grade |
Temperature Rating | Max Continuous- 75 Degrees C, Minimum- -40 Without Impact |
Conductor Range | #18AWG to #12AWG |
Material - Mounting Hardware | Cord Mounted |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color White, IP Rating IP20, NEMA Plug Configuration 6-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Corrosion Resistant, UL 94 Flammability Rating HB, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.3 in
Explore More Products
- HUBBELL 3 Wire Industrial Straight Blade Plug 277VAC 15A HBL5929
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 20A HBL5466C
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A HBL7977
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A HBL52CM80C
- HUBBELL 2 Wire Straight Blade Plug 125VAC 15A HBL5866VY
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 20A HBL5466CA
- EASYLIFE TECH 15 A 125 V Non-Grounded Replacement Plug Polarized Straight Blade 0-1001-N
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A HBL5366C
- AC WORKS NEMA 5-15P 15A 125V Household Plug with Power Indicator UL, C-UL Approval AS515PL
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 60A HBL9461C
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A HBL9333
- Hubbell Straight Blade Devices