This item is Discontinued.

Hubbell Wiring Device-Kellems PLUGTRAK TAMPER RESIST 15A 3FT ALUM HBLALU20GB306TR

PLUGTRAK TAMPER RESIST 15A 3FT ALUM (Discontinued)

  • Mfr # HBLALU20GB306TR
  • Zoro # G300701109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLALU20GB306TR
Zoro #
G300701109
UPC #
783585455938
Country of Origin
United States

Dimensions

Length
3 ft
Wire Size
12 AWG THHN

Details

Item
Pre-Wired PlugTrak
Number of Outlets
6
Number of Circuits
1
Material
Aluminum
Amps
15 A
Features
Tamper Resistant
Voltage
125V AC

Description

Hubbell Wiring Device Kellems, PlugTrak, Aluminum, Tamper Resistant, 15A125V, 3' Length, Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.