Poke Through, Steel and Brass, 1-Gang

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1603472| Mfr #: S1PT4X4BRS

$379.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Gangs: 1Item: Fire Rated Poke Through SystemWidth: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1603472 Mfr #: S1PT4X4BRS
Number of Gangs: 1Item: Fire Rated Poke Through System
Width: 8"Material: Steel and Brass
Hole Dia.: 4"Opening Shape: Round
Opening Size: 8"Length: 8"
Height: 12-17/32"Conduit Size: (3) 3/4"
Standards: UL/CSACountry of Origin (subject to change): United States

Description

Fire Rated Poke Through System, Steel and Brass, Opening Size 8 In., Opening Shape Round, Number of Gangs 1, Conduit Size (3) 3/4 In., Hole Dia. 4 In., Length 8 In., Width 8 In., Height 12-17/32 In., Standards UL/CSA

Reviews