KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Portable Outlet Box, 1 Inlet, 32 cu. in

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0659163| Mfr #: HBLPOB1

$49.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4.20"
Box Type: FSCC
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0659163 Mfr #: HBLPOB1
Width: 4.20"Box Type: FSCC
Color: YellowNumber of Gangs: 1
Length: 4.82"Number of Inlets: 1
Item: Portable Outlet BoxDepth: 3.18"
Hub Size: 1"Capacity: 32.0 cu. in.
Material: ValoxStandards: UL, CSA
Country of Origin (subject to change): United States

Description

Portable Outlet Box, Number of Gangs 1, Number of Inlets 1, Length 4.82 In., Width 4.20 In., Depth 3.18 In., Hub Size 1 In., Color Yellow, Box Type FSCC, Capacity 32.0 cu. in., Description/Special Features -, Material Valox, Standards UL, CSA

Reviews