Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Portable Outlet Box, 2Inlet, Thermoplastic
  • Zoro #: G0286225
  • Mfr #: HBL3080F
$38.36
  • Material: Thermoplastic Elastomer
  • Number of Inlets: 2
  • Color: Yellow
See full product details
Orders over $50 ship free.

Hubbell Wiring Device-Kellems #HBL3080F Specifications

  • Zoro #: G0286225
  • Mfr #: HBL3080F
Material: Thermoplastic Elastomer Number of Inlets: 2
Color: Yellow Depth: 4.30"
Item: Portable Outlet Box Hub Size: 1"
Description/Special Features: Configurable Length: 5.00"
Capacity: 19.0 cu. in. Width: 2.77"
Box Type: Feed Thru Bracket Type: Cord Connector
Number of Gangs: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Take a look at the features for Hubbell Wiring Device-Kellems Portable Outlet Box. Material: Thermoplastic Elastomer, Color: Yellow, Width: 2.77".

Reviews of Hubbell Wiring Device-Kellems #HBL3080F